Learn More
Greiner Bio-One 4 mL Polystyrene Immuno-Tubes
Use for determining hormone levels.
Brand: Greiner Bio-One 112061
Description
- Dia. x Height: 12 x 55mm
- Available with low, medium or high binding capacities

Specifications
Determining hormone levels | |
Immuno Tube | |
55 mm | |
4 mL |
Polystyrene | |
High-binding | |
12 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.